- Drift Punch
- 5/32 in Tip
- 7 7/8 in Long
| Tip Size | 5/32 in |
| Length | 7 7/8 in |
| Handle Type | Ergonomic Cushion |
| Punch Type | Drift |
| Weight | 0.22 LB |
| Tip Size | 5/32 in |
| Length | 7 7/8 in |
| Handle Type | Ergonomic Cushion |
| Punch Type | Drift |
| Weight | 0.22 LB |