- Drift Punch
- 3/16 in Tip
- 8 9/32 in Long
| Punch Type | Drift |
| Length | 8 9/32 in |
| Handle Type | Ergonomic Cushion |
| Tip Size | 3/16 in |
| Weight | 0.31 LB |
| Punch Type | Drift |
| Length | 8 9/32 in |
| Handle Type | Ergonomic Cushion |
| Tip Size | 3/16 in |
| Weight | 0.31 LB |