- Drift Punch
- 7/32 in Tip
- 8 1/2 in Long
| Tip Size | 7/32 in |
| Handle Type | Ergonomic Cushion |
| Punch Type | Drift |
| Length | 8 1/2 in |
| Weight | 0.34 LB |
| Tip Size | 7/32 in |
| Handle Type | Ergonomic Cushion |
| Punch Type | Drift |
| Length | 8 1/2 in |
| Weight | 0.34 LB |