- Center Punch
- 3/32 in Tip
- 7 9/32 in Long
| Tip Size | 3/32 in |
| Length | 7 9/32 in |
| Punch Type | Center |
| Handle Type | Ergonomic Cushion |
| Weight | 0.22 LB |
| Tip Size | 3/32 in |
| Length | 7 9/32 in |
| Punch Type | Center |
| Handle Type | Ergonomic Cushion |
| Weight | 0.22 LB |