- Center Punch
- 5/16 in Tip
- 7 9/32 in Long
| Tip Size | 5/16 in |
| Punch Type | Center |
| Handle Type | Ergonomic Cushion |
| Length | 7 9/32 in |
| Weight | 0.34 LB |
| Tip Size | 5/16 in |
| Punch Type | Center |
| Handle Type | Ergonomic Cushion |
| Length | 7 9/32 in |
| Weight | 0.34 LB |