- Engineer's Chisel
- 19/32" Width of Cut x 7 11/16" Long
| Width of Cut | 19/32 in |
| Length | 7 11/16 in |
| Tip Type | Flat |
| Chisel Type | Engineer's |
| Weight | 0.36 LB |
| Width of Cut | 19/32 in |
| Length | 7 11/16 in |
| Tip Type | Flat |
| Chisel Type | Engineer's |
| Weight | 0.36 LB |