- Engineer's Chisel
- 25/32" Width of Cut x 7 7/8" Long
| Tip Type | Flat |
| Length | 7 7/8 in |
| Width of Cut | 25/32 in |
| Chisel Type | Engineer's |
| Weight | 0.67 LB |
| Tip Type | Flat |
| Length | 7 7/8 in |
| Width of Cut | 25/32 in |
| Chisel Type | Engineer's |
| Weight | 0.67 LB |