- Engineer's Chisel
- 31/32" Width of Cut x 8 21/32" Long
| Length | 8 21/32 in |
| Chisel Type | Engineer's |
| Tip Type | Flat |
| Width of Cut | 31/32 in |
| Weight | 0.93 LB |
| Length | 8 21/32 in |
| Chisel Type | Engineer's |
| Tip Type | Flat |
| Width of Cut | 31/32 in |
| Weight | 0.93 LB |