| Overall Length | 6.875 in |
| Handle Type | Molded |
| Shank Type | Insulated |
| Shank Length | 2.9375 in |
| Tip Type | Pozidriv® |
| Tip Finish | Black Oxide |
| Shank Material | Alloy Steel |
| Tip Size | #0 |
| Handle Color | Orange |
| Weight | 0.08 LB |
| Overall Length | 6.875 in |
| Handle Type | Molded |
| Shank Type | Insulated |
| Shank Length | 2.9375 in |
| Tip Type | Pozidriv® |
| Tip Finish | Black Oxide |
| Shank Material | Alloy Steel |
| Tip Size | #0 |
| Handle Color | Orange |
| Weight | 0.08 LB |