| Tip Type | Pozidriv® |
| Tip Finish | Black Oxide |
| Handle Color | Orange |
| Tip Size | #1 |
| Shank Length | 3 15/16 in |
| Overall Length | 8.25 in |
| Shank Material | Alloy Steel |
| Handle Type | Molded |
| Shank Type | Insulated |
| Weight | 0.14 LB |
| Tip Type | Pozidriv® |
| Tip Finish | Black Oxide |
| Handle Color | Orange |
| Tip Size | #1 |
| Shank Length | 3 15/16 in |
| Overall Length | 8.25 in |
| Shank Material | Alloy Steel |
| Handle Type | Molded |
| Shank Type | Insulated |
| Weight | 0.14 LB |