| Tip Size | #2 |
| Handle Type | Molded |
| Shank Length | 4 29/32 in |
| Handle Color | Orange |
| Shank Material | Alloy Steel |
| Overall Length | 9.625 in |
| Tip Finish | Black Oxide |
| Shank Type | Insulated |
| Tip Type | Pozidriv® |
| Weight | 0.22 LB |
| Tip Size | #2 |
| Handle Type | Molded |
| Shank Length | 4 29/32 in |
| Handle Color | Orange |
| Shank Material | Alloy Steel |
| Overall Length | 9.625 in |
| Tip Finish | Black Oxide |
| Shank Type | Insulated |
| Tip Type | Pozidriv® |
| Weight | 0.22 LB |