| Tip Size | #3 |
| Shank Type | Insulated |
| Shank Length | 5 29/32 in |
| Handle Type | Molded |
| Overall Length | 10.75 in |
| Handle Color | Orange |
| Tip Type | Pozidriv® |
| Shank Material | Alloy Steel |
| Tip Finish | Black Oxide |
| Weight | 0.35 LB |
| Tip Size | #3 |
| Shank Type | Insulated |
| Shank Length | 5 29/32 in |
| Handle Type | Molded |
| Overall Length | 10.75 in |
| Handle Color | Orange |
| Tip Type | Pozidriv® |
| Shank Material | Alloy Steel |
| Tip Finish | Black Oxide |
| Weight | 0.35 LB |