| Tip Type | Phillips® |
| Handle Color | Orange |
| Overall Length | 8.28125 in |
| Shank Type | Insulated |
| Tip Size | #1 |
| Tip Finish | Black Oxide |
| Shank Diameter | 3/16 in |
| Shank Length | 3 15/16 in |
| Weight | 0.14 LB |
| Tip Type | Phillips® |
| Handle Color | Orange |
| Overall Length | 8.28125 in |
| Shank Type | Insulated |
| Tip Size | #1 |
| Tip Finish | Black Oxide |
| Shank Diameter | 3/16 in |
| Shank Length | 3 15/16 in |
| Weight | 0.14 LB |