| Shank Diameter | 1/4 in |
| Overall Length | 9.65625 in |
| Shank Type | Insulated |
| Tip Finish | Black Oxide |
| Handle Color | Orange |
| Shank Length | 4 29/32 in |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Weight | 0.22 LB |
| Shank Diameter | 1/4 in |
| Overall Length | 9.65625 in |
| Shank Type | Insulated |
| Tip Finish | Black Oxide |
| Handle Color | Orange |
| Shank Length | 4 29/32 in |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Weight | 0.22 LB |