| Tip Size | #4 |
| Handle Color | Orange |
| Shank Type | Insulated |
| Overall Length | 12.8125 in |
| Tip Type | Phillips® |
| Shank Diameter | 13/32 in |
| Tip Finish | Black Oxide |
| Shank Length | 7.875 in |
| Weight | 0.53 LB |
| Tip Size | #4 |
| Handle Color | Orange |
| Shank Type | Insulated |
| Overall Length | 12.8125 in |
| Tip Type | Phillips® |
| Shank Diameter | 13/32 in |
| Tip Finish | Black Oxide |
| Shank Length | 7.875 in |
| Weight | 0.53 LB |