| Tip Type | Slotted |
| Shank Length | 9 27/32 in |
| Tip Finish | Black Oxide |
| Overall Length | 14.9688 in |
| Handle Color | Orange |
| Shank Type | Insulated |
| Weight | 0.8 LB |
| Tip Type | Slotted |
| Shank Length | 9 27/32 in |
| Tip Finish | Black Oxide |
| Overall Length | 14.9688 in |
| Handle Color | Orange |
| Shank Type | Insulated |
| Weight | 0.8 LB |