| Tip Finish | Black Oxide |
| Handle Color | Orange |
| Tip Type | Slotted |
| Shank Type | Insulated |
| Shank Length | 1 31/32 in |
| Overall Length | 4.71875 in |
| Weight | 0.07 LB |
| Tip Finish | Black Oxide |
| Handle Color | Orange |
| Tip Type | Slotted |
| Shank Type | Insulated |
| Shank Length | 1 31/32 in |
| Overall Length | 4.71875 in |
| Weight | 0.07 LB |