| Shank Length | 2 15/16 in |
| Tip Type | Slotted |
| Handle Color | Orange |
| Tip Finish | Black Oxide |
| Overall Length | 6.875 in |
| Shank Type | Insulated |
| Weight | 0.07 LB |
| Shank Length | 2 15/16 in |
| Tip Type | Slotted |
| Handle Color | Orange |
| Tip Finish | Black Oxide |
| Overall Length | 6.875 in |
| Shank Type | Insulated |
| Weight | 0.07 LB |