| Shank Length | 3 15/16 in |
| Handle Color | Orange |
| Shank Type | Insulated |
| Tip Finish | Black Oxide |
| Overall Length | 7.875 in |
| Tip Type | Slotted |
| Weight | 0.09 LB |
| Shank Length | 3 15/16 in |
| Handle Color | Orange |
| Shank Type | Insulated |
| Tip Finish | Black Oxide |
| Overall Length | 7.875 in |
| Tip Type | Slotted |
| Weight | 0.09 LB |