| Tip Type | Slotted |
| Overall Length | 9.84375 in |
| Shank Length | 5 29/32 in |
| Handle Color | Orange |
| Shank Type | Insulated |
| Tip Finish | Black Oxide |
| Weight | 0.1 LB |
| Tip Type | Slotted |
| Overall Length | 9.84375 in |
| Shank Length | 5 29/32 in |
| Handle Color | Orange |
| Shank Type | Insulated |
| Tip Finish | Black Oxide |
| Weight | 0.1 LB |