| Tip Finish | Black Oxide |
| Overall Length | 10.625 in |
| Tip Type | Slotted |
| Shank Type | Insulated |
| Handle Color | Orange |
| Shank Length | 5 29/32 in |
| Weight | 0.26 LB |
| Tip Finish | Black Oxide |
| Overall Length | 10.625 in |
| Tip Type | Slotted |
| Shank Type | Insulated |
| Handle Color | Orange |
| Shank Length | 5 29/32 in |
| Weight | 0.26 LB |