| Handle Color | Orange |
| Tip Type | Slotted |
| Overall Length | 12 in |
| Shank Length | 6 7/8 in |
| Shank Type | Insulated |
| Tip Finish | Black Oxide |
| Weight | 0.37 LB |
| Handle Color | Orange |
| Tip Type | Slotted |
| Overall Length | 12 in |
| Shank Length | 6 7/8 in |
| Shank Type | Insulated |
| Tip Finish | Black Oxide |
| Weight | 0.37 LB |