- Idler Pulley for B or C Section Belt
- 3" Outside Diameter
- 0.385"/0.394" Bore
features
- Pressed steel
- Precision ball bearing provides clearance for abutting parts and greater support on the shaft
- Rubber seals ensure positive retention of lubricant and protects against dirt or foreign matter
- Smoothly rolled over edges eliminate belt chafing and scuffing
- Weep holes allow water drainage when mounted horizontally
- Nonrelubricatable
| Belt Size | B, C, 5L |
| Bore Size [Min] | 0.385 in |
| No. of Grooves | 1 |
| Bore Size [Max] | 0.394 in |
| Overall Length | 0.75 in |
| Outside Dia. | 3 in |
| Bearing Type | Ball Bearing |
| Weight | 0.419 LB |
| EAN or UPC | 87796065475 |

