- 3.625" Outside Diameter, Flat Face Idler Pulley
- w/a 0.875" Face Width
- 0.385"/0.394" Bore
features
- Pressed steel
- Precision ball bearing provides clearance for abutting parts and greater support on the shaft
- Rubber seals ensure positive retention of lubricant and protects against dirt or foreign matter
- Smoothly rolled over edges eliminate belt chafing and scuffing
- Weep holes allow water drainage when mounted horizontally
- Nonrelubricatable
| Outside Dia. | 3.625 in |
| Overall Width | 1 7/32 in |
| Bore Size [Max] | 0.394 in |
| Bore Size [Min] | 0.385 in |
| Face Diameter | 3 in |
| Weight | 0.617 LB |
| EAN or UPC | 87796065468 |

