- 4 5/8 in Outside Diameter
- 1.4375 in Face Width
| Type | Flat Belt |
| Material | Steel |
| Face Diameter | 4 in |
| Bearing Type | Ball Bearing |
| Weight | 1.0 LB |
| EAN or UPC | 87796118843 |
| Type | Flat Belt |
| Material | Steel |
| Face Diameter | 4 in |
| Bearing Type | Ball Bearing |
| Weight | 1.0 LB |
| EAN or UPC | 87796118843 |