- 4 5/8" Outside Diameter Idler Pulley w/Rubber Lined Groove
features
- Pressed steel
- Precision ball bearing provides clearance for abutting parts and greater support on the shaft
- Rubber seals ensure positive retention of lubricant and protects against dirt or foreign matter
- Smoothly rolled over edges eliminate belt chafing and scuffing
- Weep holes allow water drainage when mounted horizontally
- Nonrelubricatable
| Overall Width | 1 7/16 in |
| Outside Dia. | 4.625 in |
| Bore Size [Min] | 0.51 in |
| Bore Size | 0.5 in |
| Bore Size [Max] | 0.515 in |
| Weight | 1.11 LB |

