- 6 1/4 in Outside Diameter
- 1 in Face Width
| Bearing Type | Ball Bearing |
| Face Diameter | 5 1/2 in |
| Type | Flat Belt |
| Material | Steel |
| Weight | 1.62 LB |
| EAN or UPC | 87796118867 |
| Bearing Type | Ball Bearing |
| Face Diameter | 5 1/2 in |
| Type | Flat Belt |
| Material | Steel |
| Weight | 1.62 LB |
| EAN or UPC | 87796118867 |