- 8 3/4 in Outside Diameter
- 1 1/2 in Face Width
| Bearing Type | Ball Bearing |
| Face Diameter | 8 in |
| Material | Steel |
| Type | Flat Belt |
| Weight | 3.64 LB |
| EAN or UPC | 87796118881 |
| Bearing Type | Ball Bearing |
| Face Diameter | 8 in |
| Material | Steel |
| Type | Flat Belt |
| Weight | 3.64 LB |
| EAN or UPC | 87796118881 |