- Idler Sprocket for #50 Chain
- 17 Teeth
- Min Bore .5 in
features
- Hardened sintered steel
- Nonrelubricatable
compliances
- 0
| Bore Size [Min] | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Bore Size | 0.5 in |
| Inch/Metric | Inch |
| No. of Teeth | 17 |
| Overall Length | 0.72 in |
| Bearing Type | Ball Bearing |
| Material | Hardened Sintered Steel |
| Outside Dia. | 3.729 in |
| Bore Size [Max] | 0.515 in |
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| Weight | 0.707 LB |
| EAN or UPC | 87796065529 |

