- Idler Pulley for B or C Section Belt
- 5 1/16" Outside Diameter
- 0.64"/0.635" Bore
features
- Pressed steel
- Precision ball bearing provides clearance for abutting parts and greater support on the shaft
- Rubber seals ensure positive retention of lubricant and protects against dirt or foreign matter
- Smoothly rolled over edges eliminate belt chafing and scuffing
- Weep holes allow water drainage when mounted horizontally
- Nonrelubricatable
| Outside Dia. | 5.0625 in |
| Belt Size | B, C, 5L |
| No. of Grooves | 1 |
| Bearing Type | Ball Bearing |
| Bore Size [Min] | 0.64 in |
| Bore Size [Max] | 0.635 in |
| Overall Length | 1.25 in |
| Weight | 1.266 LB |
| EAN or UPC | 87796065567 |

