- 8.75" Outside Diameter, Flat Face Idler Pulley
- w/a 1.5" Face Width
- 0.635"/0.64" Bore
features
- Pressed steel
- Precision ball bearing provides clearance for abutting parts and greater support on the shaft
- Rubber seals ensure positive retention of lubricant and protects against dirt or foreign matter
- Smoothly rolled over edges eliminate belt chafing and scuffing
- Weep holes allow water drainage when mounted horizontally
- Nonrelubricatable
| Overall Width | 1 29/32 in |
| Outside Dia. | 8.75 in |
| Bore Size [Max] | 0.64 in |
| Bore Size [Min] | 0.635 in |
| Face Diameter | 8 in |
| Weight | 3.306 LB |
| EAN or UPC | 87796062269 |

