- Idler Pulley for B or C Section Belt
- 7 5/16" Outside Diameter
- 0.51"/0.515" Bore
features
- Pressed steel
- Precision ball bearing provides clearance for abutting parts and greater support on the shaft
- Rubber seals ensure positive retention of lubricant and protects against dirt or foreign matter
- Smoothly rolled over edges eliminate belt chafing and scuffing
- Weep holes allow water drainage when mounted horizontally
- Nonrelubricatable
| Belt Size | B, C, 5L |
| Overall Length | 1.25 in |
| Bore Size [Max] | 0.515 in |
| Bore Size [Min] | 0.51 in |
| No. of Grooves | 1 |
| Outside Dia. | 7.3125 in |
| Bearing Type | Ball Bearing |
| Weight | 2.514 LB |
| EAN or UPC | 87796065598 |

