- Idler Sprocket for #50 Chain
- 17 Teeth
- Min Bore .635 in
features
- Hardened sintered steel
- Nonrelubricatable
compliances
- Sintered to ASA sprocket tolerances.
| Inch/Metric | Inch |
| Series | N/A |
| Hardened Teeth | With Hardened Teeth |
| Overall Length | 0.72 in |
| No. of Teeth | 17 |
| Bore Size [Max] | 0.64 in |
| Chain Pitch | 0.625 in |
| No. of Strands Across | 1 |
| Bore Size | 0.625 in |
| Outside Dia. | 3.729 in |
| Bearing Type | Ball Bearing |
| Chain No. | 50 |
| Bore Size [Min] | 0.635 in |
| Material | Hardened Sintered Steel |
| Weight | 0.801 LB |
| EAN or UPC | 87796062313 |

