- Idler Sprocket for #60 Chain
- 15 Teeth
- Min Bore .635 in
features
- Hardened sintered steel
- Nonrelubricatable
compliances
- 0
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Outside Dia. | 3.989 in |
| Bore Size [Min] | 0.635 in |
| Chain Pitch | 0.75 in |
| Overall Length | 0.72 in |
| No. of Strands Across | 1 |
| Bore Size [Max] | 0.64 in |
| Chain No. | 60 |
| Hardened Teeth | With Hardened Teeth |
| Bore Size | 0.625 in |
| No. of Teeth | 15 |
| Material | Hardened Sintered Steel |
| Weight | 1.086 LB |
| EAN or UPC | 87796065659 |

