- Idler Sprocket for #80 Chain
- 12 Teeth
- Min Bore .75 in
features
- Hardened sintered steel
- Nonrelubricatable
compliances
- 0
| Chain No. | 80 |
| Bore Size | 0.75 in |
| No. of Strands Across | 1 |
| Material | Hardened Sintered Steel |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Overall Length | 0.61 in |
| Bearing Type | Ball Bearing |
| Outside Dia. | 4.347 in |
| Chain Pitch | 1 in |
| No. of Teeth | 12 |
| Weight | 1.374 LB |
| EAN or UPC | 87796065628 |

