- Idler Pulley for A Section Belt
- 4" Outside Diameter
- 0.669"/0.6693" Bore
features
- Pressed steel
- Precision ball bearing provides clearance for abutting parts and greater support on the shaft
- Rubber seals ensure positive retention of lubricant and protects against dirt or foreign matter
- Smoothly rolled over edges eliminate belt chafing and scuffing
- Weep holes allow water drainage when mounted horizontally
- Nonrelubricatable
| Overall Length | 0.875 in |
| Bore Size [Min] | 0.669 in |
| Belt Size | A, 4L |
| No. of Grooves | 1 |
| Bearing Type | Ball Bearing |
| Bore Size [Max] | 0.669 in |
| Outside Dia. | 4 in |
| Weight | 0.87 LB |
| EAN or UPC | 87796065536 |

