- 1.75 in Inside Diameter
- 3.347 in Outside Diameter
- Eccentric Collar Locking
- 1 Seal, Open Closure
- Imperial
| Rolling Element | Ball |
| O.D. | 3.34646 in |
| Lubricant | Polyurea Base |
| Bearing Type | Radial |
| Contact Angle | 0° |
| I.D. | 1 3/4 in |
| Enclosure | Single Seal |
| O.D. Type | Straight |
| Relubricatable | Yes |
| Locking Type | Eccentric Collar |
| Temperature Range [Min] | -30 °F |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Overall Width | 2.216 in, 56.286 mm |
| Dynamic Load Rating | 8150 lbf |
| Inner Ring Width | 1 11/16 in |
| Origin | Wide Inner Ring |
| Seal Type | Contact Seals |
| Cage Material | Steel |
| Rows of Balls | Single |
| Closure Type | 1 Seal, Open |
| Locking Device | Eccentric Locking Collar |
| Static Load Rating [Max] | 4500 lbf |
| Bearing Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Cage Type | Metal |
| Internal Clearance | C3 |
| No. of Rows | 1 |
| Seal Material | Rubber |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 19 mm |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Preload Level | None |
| Capacity | Standard Capacity |
| Precision | Standard |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Max] | 275 °F |
| Weight | 1.91 LB |
| EAN or UPC | 87796055681 |
| NSN Number | 3110-00-156-8108 |

