- 1.75 in Inside Diameter
- 3.347 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The RR Series wide-inner-ring ball bearings are designed especially for extremely dirty or wet conditions. These bearings feature R-Seals with flared lips which firmly contact the ground O.D. of the inner ring to provide a positive seal against dust, dirt and other contaminants while effectively retaining the lubricant. RR Series bearings are equipped with Shroud-Seals which provide extra effectiveness and protection. The extra wide design provides additional shaft support and extra large grease capacity.
| Cage Type | Molded Window |
| Enclosure | Double Sealed |
| Inner Ring Width | 1.688 in, 42.863 mm |
| Outer Ring Size | 209 |
| O.D. | 85 mm |
| Relubricatable | Yes |
| Outer Ring Width | 19 mm |
| I.D. | 1.75 in |
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 8150 lbf |
| Overall Width | 1 11/16 in |
| Bearing Material | Steel |
| Static Load Rating [Max] | 4000 lbf |
| Internal Clearance | C3 |
| Cage Material | Nylon |
| Bore Type | Round Bore |
| Material | Steel |
| No. of Rows | 1 |
| Closure Type | 2 Seals |
| Duty | Standard-Duty |
| Lubrication | Non-Relubricatable |
| Locking Type | Eccentric Collar |
| Bearing Type | Ball Bearing |
| Static Capacity | 4000 lbf |
| Lubricant | Grease |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.6875 in |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Weight | 1.856 LB |
| EAN or UPC | 87796055704 |

