- 1.875 in Inside Diameter
- 3.543 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Inner Ring Width | 1.938 in, 49.213 mm |
| Cage Type | Welded Window |
| Rolling Element | Ball |
| Lubricant | Grease |
| Closure Type | 2 Seals |
| Cage Material | Steel |
| Outer Ring Width | 0.787 in, 20 mm |
| Inch/Metric | Imperial |
| Relubricatable | Yes |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Locking Type | Eccentric Collar |
| Bearing Material | Steel |
| Overall Width | 2.466 in, 62.636 mm |
| O.D. | 3.543 in, 90 mm |
| Internal Clearance | C3 |
| I.D. | 1.875 in, 47.625 mm |
| Weight | 2.44 LB |
| EAN or UPC | 87796105331 |

