- 2 in Inside Diameter
- 3.937 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The RR Series wide-inner-ring ball bearings are designed especially for extremely dirty or wet conditions. These bearings feature R-Seals with flared lips which firmly contact the ground O.D. of the inner ring to provide a positive seal against dust, dirt and other contaminants while effectively retaining the lubricant. RR Series bearings are equipped with Shroud-Seals which provide extra effectiveness and protection. The extra wide design provides additional shaft support and extra large grease capacity.
| Bearing Design | Non-Expansion |
| I.D. | 2 in |
| Locking Device | Eccentric Locking Collar |
| Cage Type | Molded Window |
| No. of Rows | 1 |
| Length Through Bore | 2.1875 in |
| Static Capacity | 5630 lbf |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 5630 lbf |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Lubrication | Non-Relubricatable |
| Material | Steel |
| Bearing Material | Steel |
| Cage Material | Nylon |
| Outer Ring Size | 211 |
| Outer Ring Width | 21 mm |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Duty | Standard-Duty |
| Closure Type | 2 Seals |
| Internal Clearance | C3 |
| O.D. | 100 mm |
| Inner Ring Width | 2.188 in, 55.563 mm |
| Rolling Element | Ball Bearing |
| Locking Type | Eccentric Collar |
| Overall Width | 2 3/16 in |
| Lubricant | Grease |
| Dynamic Load Rating | 108000 lbf |
| Weight | 3.362 LB |
| EAN or UPC | 87796055872 |

