- 2.188 in Inside Diameter
- 3.937 in Outside Diameter
- Eccentric Collar Locking
- 1 Seal, Open Closure
- Imperial
| Outer Ring Width | 0.827 in, 21 mm |
| O.D. | 3.937 in, 100 mm |
| Lubricant | Grease |
| Inch/Metric | Imperial |
| Rolling Element | Ball |
| Cage Type | Molded Window |
| No. of Rows | 1 |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.188 in, 55.563 mm |
| I.D. | 2.188 in, 55.563 mm |
| Internal Clearance | C3 |
| Cage Material | Nylon |
| Relubricatable | Yes |
| Locking Type | Eccentric Collar |
| Overall Width | 2.809 in, 71.349 mm |
| Closure Type | 1 Seal, Open |
| Weight | 2.88 LB |
| EAN or UPC | 87796313842 |

