- 5.118 in Inner Diameter
- 8.071 in Outer Diameter
- Single Row
- 1.339 in Overall Width
- 1 Shield, Open
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Inner Ring Width | 1.339 in, 34 mm |
| Rolling Element Material | Steel |
| Closure Type | 1 Shield, Open |
| Relubricatable | No |
| O.D. | 8.071 in, 205 mm |
| Bore Type | Cylindrical |
| Internal Clearance | C0 |
| Overall Width | 1.339 in, 34 mm |
| Precision Class | ISO P0 |
| Lubricant | Oil |
| Bearing Material | Steel |
| I.D. | 5.118 in, 130 mm |
| Cage Material | Brass |
| Outer Ring Width | 1.339 in, 34 mm |
| No. of Rows | 1 |
| Cage Type | Machined Window |
| Fillet Radius Cone | 0.079 in, 2.01 mm |
| Weight | 9.55 LB |
| EAN or UPC | 87796066441 |

