- 0.564 in Inner Diameter
- 1.378 in Outer Diameter
- Single Row
- 0.512 in Overall Width
- 2 Seals
description
- This series is designed to be used either for outer or inner ring rotation in low speed, moderatly loaded applications, primarily in agricultural implements and conveyors. The main advantage of these bearings is ease of mounting
- except for end-wise positioning by adjacent parts, no collars, setscrews or other locking devices are required to lock the inner ring to the hex shaft. The tolerances of the hex bore in this series are suitable for mounting on cold rolled hex shafting. These bearings utilize the R type shroud seal.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Precision | Standard |
| Material | Steel |
| Outer Ring Width | 11 mm |
| Overall Width | 0.512 in, 13 mm |
| Contact Angle | 0° |
| Seal Material | Rubber |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Cage Material | Steel |
| Enclosure | Double Sealed |
| Inner Ring Width | 13 mm |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 275 °F |
| No. of Rows | 1 |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -30 °F |
| Lubricant | Polyurea Base |
| Bore Type | Hex Bore |
| Ball Material | Steel |
| Preload Level | None |
| Closure Type | 2 Seals |
| Origin | Single Row Radial |
| Rolling Element Material | Steel |
| Precision Class | ISO P0 |
| No. in Set | Single Bearing |
| Bearing Type | Radial |
| Bearing Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| Static Load Rating [Max] | 1000 lbf |
| I.D. | 9/16 in |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Internal Clearance | C0 |
| Rolling Element | Ball |
| O.D. | 1.37795 in |
| icNumber | 7700814 |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 2360 lbf |
| Relubricatable | No |
| Weight | 0.25 LB |
| EAN or UPC | 87796083363 |

