- 0.669 in Inner Diameter
- 1.575 in Outer Diameter
- Single Row
- 0.718 in Overall Width
- 2 Seals
description
- The felt seal type ball bearing permits certain design economies, but cannot be assumed to be suitable for all conditions of service.In many cases it is supplemented by other parts for really adequate bearing protection in small equipment such as fractional horsepower motors, electric vacuum cleaners, small gear units, electric and pheumatic tools, etc. Felt seal bearings are recommended for effective grease retention and exclusion of foreign matter. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| O.D. | 40 mm |
| icNumber | 7700527 |
| Capacity | Standard Capacity |
| Precision Class | ISO P0 |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Internal Clearance | C0 |
| Material | Steel |
| Origin | Single Row Radial |
| Inch/Metric | Metric Bore |
| Lubricant | Polyurea Base |
| Rolling Element | Ball |
| Outer Ring Width | 0.718 in |
| I.D. | 17 mm |
| Closure Type | 2 Seals |
| Dynamic Load Rating | 2630 lbf |
| Seal Type | Light Contact Seals |
| Cage Type | Metal |
| Temperature Range [Min] | -30 °F |
| No. of Rows | 1 |
| Rolling Element Material | Steel |
| Precision | Standard |
| Rows of Balls | Single |
| Relubricatable | No |
| Bearing Material | Steel |
| Cage Material | Steel |
| Bearing Type | Radial |
| Inner Ring Width | 0.718 in |
| Locking Device | No Locking Device |
| Fillet Radius | 0.024 in |
| Radial Internal Clearance | C3 |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| Static Load Rating [Max] | 1190 lbf |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Temperature Range [Max] | 275 °F |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Ball Material | Steel |
| Overall Width | 0.718 in, 18 mm |
| Seal Material | Felt |
| Weight | 0.22 LB |
| EAN or UPC | 87796045415 |
| NSN Number | 3110-00-156-4208 |

