- 0.628 in Inner Diameter
- 2 in Outer Diameter
- Single Row
- 0.591 in Overall Width
- 2 Seals
features
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Versatile and provide an easy interchange for operational efficiency
| Rows of Balls | Single |
| Enclosure | Double Sealed |
| Closure Type | 2 Seals |
| Inner Ring Width | 0.591 in, 15 mm |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| Relubricatable | No |
| Outer Ring Width | 0.591 in, 15 mm |
| Cage Type | Molded Window |
| Bearing Type | Radial and Deep Groove |
| Bearing Material | Steel |
| Precision Class | ISO P0 |
| I.D. | 5/8 in |
| Internal Clearance | C0 |
| Cage Material | Nylon |
| O.D. | 2 in |
| Overall Width | 0.591 in, 15 mm |
| RPM [Max] | 7370 rpm |
| Bore Type | Round |
| No. of Rows | 1 |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Weight | 0.387 LB |
| EAN or UPC | 87796083752 |

