- Wide Inner Ring Bearing, 20 mm ID x 47 mm OD x 0.625" Wide, One Seal, One Shield (Labyrinth), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The 200 series extra width, inner ring-type bearing provides greater shaft support. The "L" seal employs a frictionless metallic member to form a labyrinth. These bearings are used extensively in high speed pneumatic tools, small pumps, electric motors, domestic appliances, etc. These bearings are electric motor quality for applications where extra quietness is a requirement.
| Seal Type | Labyrinth Seals |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Seal Material | Rubber |
| Precision | Standard |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Polyurea Base |
| Outer Ring Width | 14 mm |
| Capacity | Standard Capacity |
| I.D. | 20 mm |
| Temperature Range [Min] | -30 °F |
| Fillet Radius | 0.039 in |
| Temperature Range [Max] | 275 °F |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Bearing Type | Radial |
| Preload Level | None |
| O.D. | 47 mm |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 3200 lbf |
| Inner Ring Width | 0.6 in |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1460 lbf |
| No. in Set | Single Bearing |
| Enclosure | Single Seal, Single Shield |
| Ball Material | Steel |
| Material | Steel |
| Origin | Wide Inner Ring |
| icNumber | 7701367 |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Inner Ring Offset | 0.025 in |
| Weight | 0.287 LB |
| EAN or UPC | 87796045583 |
| NSN Number | 3110-00-156-3518 |

