- 0.75 in Inside Diameter
- 1.625 in Outside Diameter
- Concentric Collar Locking
- 2 Seals Closure
- Imperial
| Inch/Metric | Imperial |
| Overall Width | 1.063 in, 26.988 mm |
| Outer Ring Width | 14 mm |
| I.D. | 0.75 in, 19.05 mm |
| Relubricatable | Yes |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| Closure Type | 2 Seals |
| No. of Rows | 1 |
| Cage Type | Molded Window |
| O.D. | 1.625 in, 41.275 mm |
| Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Precision | Standard |
| Origin | Single Row Radial |
| Cage Material | Nylon |
| Inner Ring Width | 1.063 in, 26.988 mm |
| Bearing Material | Steel |
| Locking Type | Concentric Collar |
| Weight | 0.345 LB |
| EAN or UPC | 87796045699 |

