- 0.636 in Inner Diameter
- 1.78 in Outer Diameter
- Single Row
- 0.735 in Overall Width
- 2 Seals
features
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
| Enclosure | Single Sealed |
| I.D. | 0.6299 in |
| Bearing Material | Steel |
| Overall Width | 0.735 in, 18.669 mm |
| Bore Type | Round |
| Rolling Element Material | Steel |
| Cage Type | Molded Window |
| Relubricatable | No |
| Internal Clearance | C0 |
| Rolling Element | Ball |
| Inner Ring Width | 0.735 in, 18.669 mm |
| No. of Rows | 1 |
| Lubricant | Grease |
| Closure Type | 2 Seals |
| Cage Material | Nylon |
| Bearing Type | Radial |
| O.D. | 1.7805 in |
| Precision Class | ISO P0 |
| Outer Ring Width | 0.61 in, 15.5 mm |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Inch/Metric | Metric |
| Weight | 0.287 LB |
| EAN or UPC | 87796234598 |

