- 0.876 in Inner Diameter
- 2.047 in Outer Diameter
- Single Row
- 1 in Overall Width
- 2 Seals
description
- This series is designed to be used either for outer or inner ring rotation in low speed, moderatly loaded applications, primarily in agricultural implements and conveyors. The main advantage of these bearings is ease of mounting
- except for end-wise positioning by adjacent parts, no collars, setscrews or other locking devices are required to lock the inner ring to the hex shaft. The tolerances of the hex bore in this series are suitable for mounting on cold rolled hex shafting. These bearings utilize the R type shroud seal.
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Seal Type | Contact Seals |
| Precision Class | ISO P0 |
| Radial Internal Clearance | C3 |
| Cage Type | Metal |
| Material | Steel |
| Temperature Range [Max] | 275 °F |
| Overall Width | 1 in, 25.4 mm |
| Lubricant | Polyurea Base |
| Bearing Type | Radial |
| Seal Material | Rubber |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 0.591 in |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Rolling Element | Ball |
| No. of Balls | 9 |
| Ball Material | Steel |
| Rolling Element Material | Steel |
| Bore Type | Hex Bore |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Precision | Standard |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Origin | Wide Inner Ring |
| Locking Device | No Locking Device |
| Internal Clearance | C0 |
| Closure Type | 2 Seals |
| Dynamic Load Rating | 3450 lbf |
| Static Load Rating [Max] | 1560 lbf |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Ball Dia. | 0.313 in |
| Inner Ring Width | 1 in |
| I.D. | 7/8 in |
| Rows of Balls | Single |
| Cage Material | Steel |
| Preload Level | None |
| Relubricatable | No |
| Bearing Material | Steel |
| No. of Rows | 1 |
| O.D. | 2.04724 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 0° |
| Temperature Range [Min] | -30 °F |
| Weight | 0.41 LB |
| EAN or UPC | 87796045965 |

