- 0.876 in Inner Diameter
- 2.047 in Outer Diameter
- Single Row
- 1 in Overall Width
- 2 Seals
description
- This series is designed to be used either for outer or inner ring rotation in low speed, moderatly loaded applications, primarily in agricultural implements and conveyors. The main advantage of these bearings is ease of mounting
- except for end-wise positioning by adjacent parts, no collars, setscrews or other locking devices are required to lock the inner ring to the hex shaft. The tolerances of the hex bore in this series are suitable for mounting on cold rolled hex shafting. These bearings utilize the R type shroud seal.
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| O.D. | 2.04724 in |
| O.D. Type | Spherical |
| No. of Rows | 1 |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Precision | Standard |
| Seal Material | Rubber |
| Precision Class | ISO P0 |
| Dynamic Load Rating | 3450 lbf |
| Internal Clearance | C0 |
| Bore Type | Hex Bore |
| Closure Type | 2 Seals |
| Temperature Range [Min] | -30 °F |
| Inner Ring Width | 1 in |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Ball Dia. | 0.313 in |
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| Material | Steel |
| Outer Ring Width | 0.591 in |
| Seal Type | Contact Seals |
| No. of Balls | 9 |
| Cage Type | Metal |
| Relubricatable | No |
| Rolling Element Material | Steel |
| Enclosure | Double Sealed |
| Origin | Wide Inner Ring |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Overall Width | 1 in, 25.4 mm |
| Static Load Rating [Max] | 1560 lbf |
| I.D. | 7/8 in |
| Rolling Element | Ball |
| Cage Material | Steel |
| Lubricant | Polyurea Base |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| Temperature Range [Max] | 275 °F |
| No. in Set | Single Bearing |
| Weight | 0.441 LB |
| EAN or UPC | 87796045972 |

